Particulate Filters

Particulate Filters

Particulate Filters Are Used For The Removal Of Solid Particle Contaminants And Condensed Liquids In Air Preparation Systems.

Particulate Filters come in a variety of options to remove oil, small aerosols and fine particulates from air. Available bowl types are Poly With Guard, Cylinder, and Metal with or without Sight Gauge. Maximum pressure (PSIG) ranges from 150 to 250. Particulate filters are available with automatic and manual drain types. SCFM flow (Standard Cubic Feet Per Minute) ranges from 4.2 up to 120. Particulate filters are offered from trusted brand names.


COMPARE MANUFACTURERS
PORT SIZE" FLOW (SCFM) BOWL TYPE DRAIN TYPE MAX. PRESSURE (PSIG) PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:27