Atlas Copco Compressed Air Filters

Atlas Copco Compressed Air Filters

Atlas Copco Compressed Air Filters Are Used For Applications Including Medical, Industrial, Commercial, And More.

Atlas Copco compressed air filters are made of high quality materials for long lasting durability and dependability. Filters reduce airborne contaminants including solids, liquids, oils, and more. Units provide equipment protection, increase energy efficiency, and reduce cost. Double o-rings ensure proper seal reducing leakage risk. Includes sight glass for convenient monitoring and replaceable cartridge. Styles include General Purpose Inline Coalescing Filter and High Efficiency Inline Coalescing Filter. Micron ratings are .01 and 1. CFM ranges from 19 to 1165. NPT ranges from 3/8 to 3. Color finish is Atlas Grey. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
MICRON RATING
  • MICRON RATING
CFM
  • CFM
NPT
  • NPT
COMPARE
MFG. PART # MODEL DESCRIPTION MICRON RATING PSI CFM NPT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.113.250:60