Champion®  Particulate & Coalescing Filters

Champion® Particulate & Coalescing Filters

Champion® Particulate & Coalescing Filters

Champion® industrial duty particulate filters are designed for the removal of solid contaminants down to 5 micron and the separation of bulk liquids. The all metal body construction will give years of trouble-free operation. Wet and dirty inlet air is directed downward and outward in a circular pattern by the turbine-shaped upper baffle. This action mechanically separates a large amount of the liquid and gross particles, which then flow down the inside of the bowl, past the lower baffle, into the quiet zone to be drained away. The quiet zone baffle prevents the contaminants from re-entering the air flow stream.

The partially cleansed air then passes through the filter element. By utilizing depth filtration, the 5 micron filter media provides superior filtration, exceptional service life and minimal pressure drop.

Modular Combination Unit Filter/Regulator/Lubrication Features

  • Compact flexible design
  • Easy to service
  • Inlet/outlet ports tapped in 1/4", 3/8" or 1/2"
  • Manual drain standard - automatic mechanical drain sold separately
  • Quick disconnect metal bowl with sight gauge and safety warning latch
  • Standard 5 micron filtration
  • Coalescing and vapor filters also available
  • Balanced valve design for superior regulation characteristics
  • Excellent regulator flow characteristics with minimal pressure drop
  • Lubricator can be filled while under pressure
  • Variable Flow-Guide™ orifice maintains constant oil-to-air ratio, regardless of air flow
  • The 16 and 26 Series use the same modular sleeve and locking screw, allowing ease of maintenance and flexibility in installation


DESCRIPTION
  • DESCRIPTION
CFM
  • CFM
NPT
  • NPT
COMPARE MANUFACTURERS
DESCRIPTION CFM NPT PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.57.183:68