Milton Desiccant Dryers

Milton Desiccant Dryers

Milton Desiccant Dryers Provides Constant Pressure For Spray Guns And Pneumatic Tools.

Milton Desiccant Dryers are 1/2" deluxe desiccant dryer systems with piggyback filter/regulator to provide optimum performance. Both filters are equipped with automatic overnight drains that will drain once the system drops to less than 5 PSI. This dryer system delivers extremely dry compressed air as low as -30 degrees Fahrenheit. Maximum PSI is 250. Available with or without pre-filter. CFMs are 15, 16 and 25. Color finishes are Black/Silver and White. Initial supply of desiccant included. Dimensions vary per model.


COMPARE
MFG PART # COLOR FINISH CFM CONNECTION SIZE " PRE-FILTER LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:44