Milton & Exelair Lubricators

Milton & Exelair Lubricators

Milton & Exelair Lubricators Provide Precise Settings for Pneumatic and Hydraulic Air Compressors.

Milton & Exelair Lubricators are drip style lubricator metal bowl to provide trouble free protection. Adjusting knob can be removed to prevent tampering. Sight glass dome allows observation for instant drip rate adjustment. Polycarbonate bowl may be filled without shutting down line pressure delivering oil at an air flow as low as 2 SCFM. Lubricator is designed to provide oil to air tools that require oil for operation. PSIs are145, 150 and 200. CFMs range from 16-142. Color finish is Black/Silver. Dimensions vary per model.


COMPARE
MFG PART # COLOR FINISH CFM CONNECTION SIZE " PSI MAX LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:62