Milton & Exelair Regulators

Milton & Exelair Regulators

Milton & Exelair Regulators Provide Stable Downstream Air Pressure Over a Wide Range of Air Flows.

Milton & Exelair Regulators are made of aluminum die cast body balanced piston and molded rubber to provide long lasting durability. Regulators provide accurate control, fast response, and minimal pressure drop for optimum performance. Offset gauge ports can also serve as two 1/4" NPT supply lines. Regulators should be proceeded by a filter to eliminate damage. PSIs are145 and 200. CFMs range from 20-280. Color finish is Black/Silver. Dimensions vary per model.


COMPARE
MFG PART # COLOR FINISH CFM CONNECTION SIZE " PSI MAX LENGTH " WIDTH " HEIGHT " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:25