Duplex Air Compressors - 3 Phase

Duplex Air Compressors - 3 Phase

Duplex Air Compressors - 3 Phase Provide High Quality Use In Commercial And Industrial Applications.

Duplex Air Compressors are made of aluminum, cast iron and steel for long-lasting durability. Two individual compressor pumps and motors mounted on a single air receiver provide a built-in backup compressor that can run independently or together to avoid unexpected downtime or increase output. Compressors feature deluxe UL listed control panel with single point connection and includes two magnetic starters, alternator, ON/OFF switch and hour meters. Duplex Pro Air Compressors offer dual pump configuration for more efficient cooling and longer compressor life. Heavy duty inlet filter silencer provides lower sound levels. Two-Stage compressors feature gasket-less designed integral cylinder/head, vibration isolators, and electric automatic tank drain. Available horsepower is 2, 5, 7.5, 10, 15, 20, 25, and 30. Tank orientation is Horizontal. Maximum PSI is 100 and 175. Tank sizes are 17, 120, 200, and 240 Gallons. Phase is 3. Dimensions, voltage, and CFMs vary per model.


* FREE Shipping on these items

BRAND
  • BRAND
TANK GALLONS
  • TANK GALLONS
VOLTAGE
  • VOLTAGE
HORSEPOWER
  • HORSEPOWER
CFM
  • CFM
COMPARE
BRAND PART # TANK GALLONS VOLTAGE HORSEPOWER CFM MAX PSI L" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.221.73.186:21