Enclosed Enclosure Tankless Oil-Less Scroll Compressors

Enclosed Enclosure Tankless Oil-Less Scroll Compressors

Enclosed Enclosure Tankless Oil-Less Scroll Compressors Provide Low Noise And Vibration in Pneumatic and Hydraulic Applications.

Enclosed Enclosure Tankless Oil-Less Scroll Compressors are robust oil-less scroll technology with fewer moving parts to provide long lasting durability. Compressors are ISO 8573-1 Class Zero Oil-Free Air to provide low noise and vibration. Oil-less operation provides low maintenance with no oil changes needed and less filtration required. Sound enclosure cabinet reduces sound to 56 dBA so it can be installed near point of use. Variable Pump Drive technology is an energy-efficient operation that matches compressor output to demand by staging pumps on and off. User-friendly touchscreen HMI control panel provides ease of use. Compressors have no oil contamination of end product, powered equipment, or environment. HPs are 10, 15, 20, 30 and 40. Voltages are 208, 230 and 460. 3 phase motors. Outlet tank is 1". CFM and PSI vary per model.


HORSEPOWER
  • HORSEPOWER
VOLTAGE
  • VOLTAGE
CFM
  • CFM
PSI
  • PSI
COMPARE MANUFACTURER'S TANK
PART NUMBER HORSEPOWER VOLTAGE PHASE CFM PSI OUTLET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:21