Open Enclosure Tankmount Oil-Less Scroll Compressors

Open Enclosure Tankmount Oil-Less Scroll Compressors

Open Enclosure Tankmount Oil-Less Scroll Compressors Provide Low Noise And Vibration in Pneumatic and Hydraulic Applications.

Open Enclosure Tankmount Oil-Less Scroll Compressors are robust oil-less scroll technology with fewer moving parts to provide long lasting durability. Compressors are ISO 8573-1 Class Zero Oil-Free Air to provide low noise and vibration. Oil-less operation provides low maintenance with no oil changes needed and less filtration required. Compressors have no oil contamination of end product, powered equipment, or environment. HPs are 3, 5, 7.5 and 10. Voltages are 208, 230, 208-230 and 460. 1 or 3 phase motors. Gallon size capacities are 30, 60, 80 and 120. CFM and PSI vary per model.


HORSEPOWER
  • HORSEPOWER
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
CFM
  • CFM
PSI
  • PSI
SIZE GALLONS
  • SIZE GALLONS
COMPARE MANUFACTURER'S TANK
PART NUMBER HORSEPOWER VOLTAGE PHASE CFM PSI SIZE GALLONS ORIENTATION OUTLET IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.210.67:24