Single-Stage Horizontal Air Compressors

Single-Stage Horizontal Air Compressors

Single-Stage Horizontal Air Compressors Are Used For Applications Including Construction, Manufacturing, Industrial, And More.

Single-stage horizontal air compressors are made of high quality materials for long lasting durability and dependability. Compressors are used for staplers and nailers for roofing, decking, flooring, and more. High output motor combined with cast iron pump provides performance reliability and starting capabilities.


VOLTS
  • VOLTS
PHASE
  • PHASE
COMPARE
BRAND PART# TANK GALLONS VOLTS PHASE HP CFM MAX PSI TANK DRAIN L" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:44