Two-Stage Piston Compressors, Vertical, 3-Phase

Two-Stage Piston Compressors, Vertical, 3-Phase

Two-Stage Vertical 3 Phase Air Compressors Are Used For Applications Including Automotive, Industrial, Commercial And More.

Two-stage electric powered air compressors are made of iron and steel for long lasting durability and dependability. Units provide compressed air for automotive tires, air mattresses, routine maintenance and more. Compressors accommodate maintenance shops, woodworking, production lines, car washes and more. HP ranges from 5 to 30. CFM ranges from 14 to 102. Maximum PSI ranges from 100 to 200. Phase is 3. Voltages range from 208 to 575. Dimensions vary per model.


* FREE Shipping on these items

BRAND
  • BRAND
HORSEPOWER
  • HORSEPOWER
VOLTAGE
  • VOLTAGE
TANK SIZE GALLONS
  • TANK SIZE GALLONS
PSI
  • PSI
CFM
  • CFM
COMPARE
BRAND MFG. PART # HORSEPOWER VOLTAGE TANK SIZE GALLONS PSI CFM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.235.165:44