Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIRCAT® 5100-A  Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit

Rollover image to zoom in

Click image to enlarge

AIRCAT® 5100-A Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit

Item #: WBB1319600

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 22%
Qty Price
1-2 $104.95 ea.
3+ $99.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
AIRCAT® 5100-A Air Hammer Short Barrel W/ 5-Piece Chisel Blow Mold Kit

The High performance AIRCAT® 5100-A, lightweight composite Air Hammer offers a sleek, comfortable ergonomic design and a significantly reduced weight of only 3.5 lbs. The Air Hammer features a multi-patented exhaust/muffler system, giving the tool an extremely low vibration level of 4.2 m/s. Air Hammer operates at 3000 Blows Per Minute. INCLUDES BLOW MOLD KIT with 5-Chisel Set & Quick Change Retainer.

Product Specifications

    • LENGTH INCHES8.25
    • DEPTH INCHES2
    • HEIGHT INCHES6.5
    • COLORRed
    • BRANDAIRCAT®
    • CONSTRUCTIONComposite
    • MANUFACTURERS PART NUMBER5100-A
    • PACKAGE QUANTITY1
    • CERTIFICATIONSCE Certified
    • SOUND LEVEL86
    • STROKE LENGTH INCHES2.8
    • WEIGHT (LBS)4.5
    • WARRANTY1 Year Parts & Labor
    • AIR FLOW PRESSURE90 -120 PSI
    • AIR INLET INCHES1/4
    • BPM3000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!