Pressure Pots

Pressure Pots

California Air Tool Spray Gun Kits And Accessories Are Used For A Variety Of Paint Spraying Applications.

California Air Tool Spray Gun Kits And Accessories are made of aluminum and stainless steel for long lasting durability and dependability. Used for automotive, industrial, marine and wood working industries. LVLP requires less air allowing smaller air compressor use. SPRAYIT SP-33000 reduces overspray and allows spraying larger surfaces without having to stop. One-piece lightweight body provides ease of use. Separate and adjustable fluid fan pattern and air controls allow more precise fan patterns and less waste. Types are 7 Piece LVLP Gravity Feed Spray Gun Kit, 8 Piece LVLP Gravity Feed Spray Gun Kit and 8 Piece LVMP Spray Gun Kit. Dimensions vary per type. Package quantity is 1. 1 Year Warranty.


COMPARE TANK SIZE
DESCRIPTION MAX PSI GALLON INCLUDES IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:68