JET Grinders

JET Grinders

JET® Grinders Are Used For Grinding, Deburring and Surface Preparation.

JET® Grinders are available in several types, including Angle, Horizontal, Micro, Die and Angle Die. Jet® Angle Grinders have a heavy-duty ball bearing construction for vibration free performance. Hardened gears and a rugged aluminum alloy housing with steel guards provide long lasting durability. Safety throttles and dead handles provide additional safety. Sizes range from 4" to 7". JET® Industrial Angle Grinders have a lightweight composite body and a heavy-duty ball bearing construction for vibration free performance. A speed regulating governor maintains constant speed and torque control while grinding and prevents over-speed while free running. They have a 3/4" horsepower motor that runs at 10,000 RPM, but stays at less than 80 decibels. Available in 4" and 4-1/2" models. JET® Horizontal Grinders utilize a powerful motor (runs at 7000 RPM) for superior performance. Ball bearing construction and adjustable wheel guard provide operational efficiencies. A speed regulating valve maintains constant speed control when grinding and prevents over-speeding when free running. A safety self-closing lever throttle protects the operator. Available in 2" and 4" models. Jet® 1/8" Micro Air Grinders have a lightweight, yet powerful and compact design. Heavy-duty ball bearing construction allows for a vibration-free performance. They feature a variable speed throttle control with a self-closing lever. Includes air hose with fitting. JET® Die Grinders have a heavy-duty ball bearing construction and a 1/2-horsepower motor. An ergonomic grip provides comfort and a rotating air inlet keeps the air hose free. Available in low speed, high speed, industrial and extended models, all of which are a 1/4" in size. JET® Angle Die Grinders feature a throttle safety lock, rear exhaust and a variable speed throttle with a closing lever.


COMPARE
DESCRIPTION FREE SPEED IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.54.120:26