EMAX Industrial Grinders

EMAX Industrial Grinders

EMAX Industrial Grinders Are Used For Applications Including Residential, Automotive, Industrial, And More.

EMAX industrial grinders are made of high quality materials for long lasting durability and dependability. Grinders provide power, performance, and portability for convenience and operation efficiency. Light and compact design provides user comfort and handling for limited space applications. Three finger throttle with lock-off trigger provides user comfort, variable speed control, and optimal safety. Collet, rotor, and internal components are heat treated for maximum performance and tool life. Grinder types are Angle and Straight. Duties are Industrial Duty and Industrial Heavy Duty. RPMs are 11000, 20000, and 25000. Color finishes are Black. Dimensions vary per model.


COMPARE
MNF PART # GRINDER TYPE DUTY RPM CFM @ 90 PSI LENGTH" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:27