Proto® Air Impact Wrenches

Proto® Air Impact Wrenches

Proto® Air Impact Wrenches Are Ergonomically Designed To Improve Balance And Control.

Proto® Air Impact Wrenches have a Titanium housing to help reduce weight, improve balance and provide long lasting durability. Handle is ergonomically designed to improve operation and reduce operator fatigue. Features Robust twin hammer mechanism for efficient energy transfer and ambidextrous forward/reverse lever for user ease. Three position power regulator provides forward rotation. Reverse rotation operates at maximum for highest breakaway torque. Feather throttle, Side-fed, 6-vane air motor and machined motor housing provides maximum power and efficiency. 360° Rotating Air Inlet Fitting and integrated Tethering Capability. Sizes are 3/8", 1/2" and 3/4". Highest Breakaway Torque. Other dimensions vary per model.

Watch Product Video


SIZE "
  • SIZE "
FT/LBS (MAX)
  • FT/LBS (MAX)
BPM
  • BPM
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DRIVE TORQUE MANUFACTURERS
BRAND SIZE " FT/LBS (MAX) BPM RPM CFM PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.39.89:46