Jet 505920, R6 Series Air Riveter

Rollover image to zoom in

Click image to enlarge

Jet 505920, R6 Series Air Riveter

Item #: WBB503280

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $220.00 Save up to 28%
Price: $ 159.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Jet 505920, R6 Series Air Riveter

The JET 505920 R6 Air Riveter is a durable, quality tool that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done.
  • 3/16" Mild steel capacity
  • Heavy-duty construction for continuous production
  • Quick-release air valve increases safety
  • Maximum pulling load of 1,940 pounds for increased versatility
  • Includes 3/16", 5/32", 1/8", and 3/32" nose pieces


Product Specifications

    • WIDTH7.7
    • HEIGHT INCHES11-1/2
    • BRANDJET®
    • MANUFACTURERS PART NUMBER505920
    • AIR INLET NPT1/4"
    • CAPACITY (MILD STEEL)3/16"
    • AIR PRESSURE78-85
    • AIR CONSUMPTION4 CFM
    • HOSE SIZE I.D3/8"
    • Model NumberJAT-920

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed