EMAX Industrial Air Sanders

EMAX Industrial Air Sanders

EMAX Industrial Air Sanders Are Used For Applications Including Residential, Automotive, Industrial, And More.

EMAX industrial air sanders are made of high quality materials for long lasting durability and dependability. Sanders provide power, performance, and portability for convenience and operation efficiency. Light and compact design provides user comfort and handling for limited space applications. Palm throttle lever and automatic release with positive stop action provides variable speed control and optimal safety. Pre-set air regulator valve, PTI bearings, and hardened steel alloy cylinders control air pressure and deliver optimum torque for extended tool life. Anti-dust protection system and exhaust port provides contaminant motor protection and routes exhaust away for user safety. Vibration-absorbing rubber posts and sanding pad minimize vibration for user comfort and stability. Includes internal noise diffusing system that reduces resonance and user fatigue. Features sure-clamp positive locking paper retention. RPMs are 4500, 8000, 10000, and 11000. Exhausts are 360 Circular and Rear. Color finish is Black. Dimensions vary per model.


COMPARE
MNF PART # PAD SIZE RPM CFM @ 90 PSI LENGTH" EXHAUST IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:21