Browse Bulbs (4,991 Items)
High Pressure Sodium Lamps
Narrow Your Results By:
High Pressure Sodium Lamps
High Pressure Sodium Lamps Are Ideal For Street Lighting, Industrial High-Bay Parks And Other Large Areas Where Color Rendering Is Not Considered Critical. High Pressure Sodium Lamps are made for long lasting efficiency and dependability. 3 to 5 times more efficient than incandescents and produce a warm highly effluent color. Satco, Ushio and Sylvania brands offer a wide selection of high pressure sodium lamps with of various shapes and types, Screw or Bi-Pin ANSI base types and 35 to 1000 wattages. Range from 900 to 153,000 Lumens.
High Pressure Sodium Lamps
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
LAMP CODE
WATTAGE
SHAPE
ANSI BASE
LUMENS
KELVIN
AVG. LIFE HOURS
PACKAGE QUANTITY
IMAGE
MODEL
QTY
PRICE
H33GL-400/DX E39 Mogul 23000 4000 6
WBB802520 $16.50
H36GW-1000/DX E39 58000 4000 6
WBB802366 $48.95
H37KC-250/DX E39 Mogul 12500 4000 6
WBB802519 $14.25
H38AV-100/DX E26 4000 4000 20
WBB802554 $17.00
H38AV-100DX 100 ED17 E26/E27 4000 6000 20
WBB564005 $9.20
H38BP-100DX 100 R40 E26/E27 2450 10000 12
WBB564006 $35.95
H38JA-100/DX E39 4100 4000 20
WBB802556 $16.00
H39KC-175/DX E39 8400 4000 6
WBB802555 $9.80
H43AV-75/DX E26 Medium 2700 4300 20
WBB802425 $82.95
LU-100, ED23 1/2, E39 100 ED23.5 E39 (Mogul Base) 8550 2000 24000 12
WBB261987 $9.30
LU-100/MED, ED17, E26 100 ED17 E26 (Standard Base) 8550 2000 24000 12
WBB261988 $8.40
LU-150/55, ED23 1/2, E39 150 ED23.5 E39 (Mogul Base) 14400 2000 24000 12
WBB261989 $9.30
LU-150/MED, ED17, E26 150 ED17 E26 (Standard Base) 14400 2000 24000 12
WBB261990 $8.30
LU-200, ED18, E39 200 ED18 E39 (Mogul Base) 19800 2000 24000 12
WBB261991 $9.30
LU-250, ED18, E39 250 ED18 E39 (Mogul Base) 25500 2000 24000 12
WBB262027 $9.30
LU-250,T15, E39 250 T15 E39 (Mogul Base) 25500 2000 24000 12
WBB262052 $12.00
LU-35/MED, ED17, E26 35 ED17 E26 (Standard Base) 2025 2000 24000 12
WBB262053 $8.40
LU-400, ED18, E39 400 ED18 E39 (Mogul Base) 43500 2000 24000 12
WBB262054 $9.30
LU-400, T15, E39 400 T15 E39 (Mogul Base) 43500 2000 24000 12
WBB262026 $12.00
LU-50, ED23 1/2, E39 50 ED23.5 E39 (Mogul Base) 3525 2000 24000 12
WBB262055 $9.60
LU-50/MED, ED17, E26 50 ED17 E26 (Standard Base) 3525 2000 24000 12
WBB262056 $8.40
LU-70, ED23 1/2, E39 70 ED23.5 E39 (Mogul Base) 5300 2000 24000 12
WBB262057 $9.60
LU-70/MED, ED17, E26 70 ED17 E26 (Standard Base) 5450 2000 24000 12
WBB262025 $8.40
LU100 100 ET23.5 E39/E40 9500 24000 12
WBB565286 $9.90
LU100/D 100 ET23.5 E39/E40 8800 24000 20
WBB564542 $19.25
LU100/D/MED 100 ED17 E26/E27 8800 24000 20
WBB564547 $19.25
LU100/ECO E39 Mogul 9500 2100 20
WBB802381 $15.75
LU100/MED E26 Medium 9500 2100 20
WBB802715 $15.25
LU100/MED 100 ED17 E26/E27 9500 24000 12
WBB565291 $9.40
LU100/PLUS/ECO E39 Mogul 10000 2100 20
WBB802361 $16.50
LU100/SBY E39 Mogul 9500 2100 20
WBB802257 $34.95
LU1000 1000 E25 E39/E40 130000 24000 6
WBB564011 $52.95
LU1000/ECO E39 Mogul 130000 2100 6
WBB802311 $51.95
LU1000/SBY E39 Mogul 127000 2100 6
WBB802312 $131.95
LU150/100 E39 Mogul 15700 2100 10
WBB803043 $30.95
LU150/55 150 ET23.5 E39/E40 16000 24000 12
WBB565287 $9.90
LU150/55/D 150 ET23.5 E39/E40 14000 24000 20
WBB564544 $19.75
LU150/55/D/MED 150 ET23.5 E39/E40 14500 24000 20
WBB564543 $19.75
LU150/55/ECO E39 Mogul 16000 2100 20
WBB802304 $16.50
LU150/55/MED E26 Medium 15800 2100 20
WBB802855 $15.25
LU150/55/MED 150 ED17 E26/E27 15800 24000 12
WBB565292 $9.40
LU150/55/PLUS/ECO E39 Mogul 16000 2100 20
WBB802367 $22.00
LU150/55/SBY E39 Mogul 16000 2100 20
WBB802305 $34.95
LU200/ECO E39 Mogul 22000 2100 20
WBB803079 $16.50
LU200/ECO 200 ET18 E39/E40 22000 24000 20
WBB564545 $17.25
LU250 250 ET18 E39/E40 28000 24000 12
WBB565288 $9.90
LU250/D 250 BT28 E39/E40 26000 24000 10
WBB564546 $19.75
LU250/ECO E39 Mogul 29000 2100 20
WBB803080 $16.50
LU250/PLUS/ECO E39 Mogul 29000 2100 20
WBB802306 $16.50
LU250/SBY E39 Mogul 27500 2100 20
WBB803081 $26.95
LU310/ECO 310 ET18 E39/E40 37000 24000 20
WBB564549 $23.25
LU35/D/MED 35 ED17 E26/E27 2100 16000 20
WBB564007 $19.25
LU35/MED E26 Medium 2250 1900 20
WBB802762 $15.50
LU35/MED 35 ED17 E26/E27 2250 16000 12
WBB564718 $9.40
LU400 400 ET18 E39/E40 51000 24000 12
WBB565289 $9.90
LU400/D 400 BT37 E39/E40 47500 24000 10
WBB564550 $19.75
LU400/ECO E39 Mogul 50000 2100 20
WBB803045 $17.00
LU400/PLUS/ECO E39 Mogul 50000 2100 20
WBB802303 $22.00
LU400/SBY E39 Mogul 50000 2100 20
WBB802449 $60.95
LU50 50 ET23.5 E39/E40 4000 24000 12
WBB565283 $9.90
LU50/D 50 ET23.5 E39/E40 3700 24000 20
WBB564009 $19.25
LU50/D/MED 50 ED17 E26/E27 3700 24000 20
WBB564008 $19.25
LU50/ECO E39 Mogul 4000 1900 20
WBB802492 $15.75
LU50/MED E26 Medium 4000 1900 20
WBB802710 $16.25
LU50/MED 50 ED17 E26/E27 4000 24000 12
WBB564719 $9.40
LU70 70 ET23.5 E39/E40 6300 24000 12
WBB565284 $9.90
LU70/D 70 ET23.5 E39/E40 5500 24000 20
WBB564552 $19.25
LU70/D/MED 70 ED17 E26/E27 5800 24000 20
WBB564010 $19.25
LU70/ECO E39 Mogul 6300 1900 20
WBB802372 $16.00
LU70/MED E26 Medium 6300 1900 20
WBB802711 $15.25
LU70/MED 70 ED17 E26/E27 6300 24000 12
WBB565290 $9.40
LU70/PLUS/ECO E39 Mogul 6300 1900 20
WBB803053 $21.75
LU70/SBY E39 Mogul 6050 1900 20
WBB802373 $59.95
LU750 E39 Mogul 105000 2100 6
WBB802379 $85.95
LU750 750 BT37 E39/E40 105000 24000 6
WBB564551 $66.95
M1000/C/U E39 Mogul 101600 3400 6
WBB803010 $44.95
M1000/PS/U/BT37 E39 Mogul 107800 3800 6
WBB802535 $77.95
M1000/U E39 Mogul 107800 4000 6
WBB803062 $41.95
M1000/U/BT37 E39 Mogul 100500 3800 6
WBB802363 $44.95
M1500/BU-HOR E39 Mogul 153000 4000 6
WBB802364 $63.95
M175/C/U E39 Mogul 12000 3800 6
WBB803063 $21.50
M175/C/U/MED E26 Medium 13000 3600 20
WBB802887 $27.95
M175/U E39 Mogul 12800 4200 6
WBB803000 $18.25
M175/U/MED 175 E17 E26 Medium 14400 4000 7500 20
WBB802744 $25.95
M250/C/U E39 Mogul 19500 3800 6
WBB803064 $21.75
M250/U E39 Mogul 20000 4200 6
WBB803060 $18.25
M250/U/ET18 E39 Mogul 20000 4000 10
WBB803068 $32.95
M400/C/U E39 Mogul 32000 3700 6
WBB803065 $21.00
M400/C/U/BT28 E39 Mogul 32000 3600 6
WBB802365 $41.95
M400/PS/U/BT28 E39 Mogul 31000 4000 6
WBB802368 $39.95
M400/U E39 Mogul 32000 4000 6
WBB803061 $19.75
M400/U/BT28 E39 Mogul 32000 4000 6
WBB803067 $29.95
MCP100/U/MED/940 PB E26 Medium 8200 4000 12
WBB802641 $42.95
MCP100PAR38/U/SP/830/ECO PB E26 Medium 6500 3000 6
WBB802508 $55.95
MCP150/PAR38/U/830/FL/ECO PB E26 Medium 9100 3000 6
WBB802509 $58.95
MCP20PAR20/U/830/FL/ECO PB E26 Medium 900 3000 12
WBB802507 $54.95
MCP320/PS/BU-ONLY/840/BT37 PB EX39 Exclusionary Mogul 37500 4000 6
WBB802988 $84.95
MCP70/U/MED/830 PB E26 Medium 5900 3000 12
WBB802779 $42.95
MCP70PAR30LN/U/940/FL/ECO E26 Medium 4000 4100 6
WBB802775 $54.95
MCP70PAR38/U/FL/830/ECO PB E26 Medium 4300 3000 6
WBB802506 $55.95
MCP70PAR38/U/SP/830/ECO PB E26 Medium 4300 3000 6
WBB802505 $55.95
MP175/BU-ONLY EX39 Exclusionary Mogul 14400 4000 6
WBB802984 $50.95
MP175/BU-ONLY/MED E26 Medium 14400 3600 20
WBB802433 $44.95
MP175/C/BU-ONLY EX39 Exclusionary Mogul 12800 3800 6
WBB802891 $50.95
MP400/BU-ONLY EX39 Exclusionary Mogul 40000 3600 6
WBB802985 $42.95
MP400/C/BU-ONLY EX39 Exclusionary Mogul 38500 3400 6
WBB803024 $40.95
MS1000/BD-ONLY E39 Mogul 115000 4000 6
WBB802370 $95.95
MS1000/BU-ONLY E39 Mogul 115000 4000 6
WBB802369 $82.95
MS360/C/SS/BU-HOR E39 Mogul 30000 3600 6
WBB802720 $28.95
MS360/SS/BU-HOR E39 Mogul 30000 4000 6
WBB802895 $27.95
MS400/BU-ONLY E39 Mogul 42000 4000 6
WBB802612 $23.00
MS400/C/BU-ONLY E39 Mogul 42000 3600 6
WBB802892 $51.95
MS400/HOR E39 Position Oriented Mogul 39000 4200 6
WBB802741 $54.95
MS400/HOR/BT28 E39 Position Oriented Mogul 39000 4200 6
WBB802747 $53.95
MS750/PS/BU-HOR/BT37 E39 Mogul 68000 4000 6
WBB802675 $81.95
SDW-100W/LV/D 100 ED17 E26/E27 4900 10000 12
WBB564003 $55.95
SDW-50W/LV/D 50 ED17 E26/E27 2350 10000 12
WBB564720 $55.95
SDW-T/100W/LV 100 T10 PG12 5200 10000 12
WBB564004 $55.95
SDW-T/50W/LV 50 T10 PG12 2500 10000 12
WBB564002 $55.95
SOX135 PLUS BY22D 22600 1700 12
WBB802998 $59.95
SOX18 BY22D 1800 1700 12
WBB802961 $38.95
SOX180 6PK BY22D 32000 1700 6
WBB802960 $78.95
SOX35 PLUS BY22D 4550 1700 12
WBB802963 $38.95
SOX55 BY22D 7800 1700 12
WBB802962 $43.95
SOX90 PLUS BY22D 14300 1700 12
WBB802964 $51.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.