Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Building Management Systems (36)
Remove
Intellidyne® Residential Forced Air Heating System Fuel Economizer FA 3300
Remove

      Items
Intellidyne® Residential Forced Air Heating System Fuel Economizer FA 3300 Intellidyne® Residential Forced Air Heating System Fuel Economizer FA 3300


Intellidyne® Residential Forced Air Heating System Fuel Economizer FA 3300
Email This Page Printer Friendly Version
Intellidyne® Residential Forced Air Heating System Fuel Economizer FA 3300
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB755526
Price: $284.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Intellidyne™ Residential Forced Air Heating System Fuel Economizer FA

Microprocessor-based fuel saving control for forced air heating systems. The FA reduces fuel consumption, wear and tear on parts, flue emissions and electrical usage when installed on any new or existing forced air heating system. Made in the USA. 15 Year Limited Warranty.

Product Specifications
BRAND Intellidyne™
LENGTH INCHES 7-1/8
WIDTH INCHES 5-1/8
HEIGHT INCHES 3
WEIGHT LBS 1.8
OPERATING TEMPERATURE RANGE -10 to 120°F
FUEL SAVINGS 10 to 20%
HUMIDITY RANGE (%RH) 5 to 95% Non-Condensing
MADE IN USA Yes
POWER CONSUMPTION 24/115/220 VAC @ 5W
APPLICATION Commercial and residential warm air systems up to 300,000 BTU/hour
DISPLAY Illluminated LCD
INCLUDES 2 Warm Air Temperature Sensors
CONTROL CIRCUIT 24 VAC/DC, 115/220 VAC
RELAY CONTACT 10A @ 220VAC General Purpose
MOUNTING Any position via molded-on 1/2" electrical fitting
APPROVAL UL Listed
LIMITED WARRANTY YEARS 15
MANUFACTURERS PART NUMBER FA


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Intellidyne® Commercial Refrigeration Electrical Consumption Economizer RU 2500

Intellidyne® Commercial Refrigeration Electrical Consumption Economizer RU 2500

From $177.95
More Info
Add to Cart
Main Controller For Air Condition In Building Management System (BMS) With BACnet Protocol

Main Controller For Air Condition In Building Management System (BMS) With BACnet Protocol

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)