Parker TB Series Hydraulic Motors

Parker TB Series Hydraulic Motors

Parker TB Series Hydraulic Motors Provide Power Up To 3,897 Inch-Pounds Of Torque For Most Light To Medium Duty Applications.

Parker TB Series Hydraulic Motors provide high efficiency and long lasting durability. Light to Medium Duty Low Speed, High Torque Motor incorporates all the features of heavy-duty motors. Higher pressure shaft seal eliminates need for external drains. Full flow internal cooling and flushing. Roller vane technology allows automatic wear compensation. 2750 PSI. Port size and torque lb. varies. Maximum oil flow GPM is 9 or 12.


PORT SIZE
GPM
MAX. DIFFERENTIAL PRESSURE (PSI)
TORQUE (LB-IN)
COMPARE MAX. OIL FLOW MAX. DIFFERENTIAL MAX. MAX. SUPPLY MANUFACTURERS
PORT SIZE GPM PRESSURE (PSI) TORQUE (LB-IN) PRESSURE (PSI) PART # IMAGE MODEL QTY PRICE