Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Medical (40)
Remove
Procedure And Exam Light Fixtures
Remove
Narrow Your Results By:
Watts
50 (12)
35 (6)
70 (5)
20 (4)
Our Price
Under $28.00 (3)
$94.00 - $400.00 (7)
$400.00 - $450.00 (3)
$450.00 - $500.00 (7)
$500.00 - $550.00 (3)
$550.00 - $600.00 (2)
$600.00 - $650.00 (1)
Over $650.00 (1)





Procedure And Exam Light Fixtures
Procedure And Exam Light Fixtures Procedure And Exam Light Fixtures Are Ideal For Doctors, Hospitals, Dentists And More.

Procedure and exam light fixtures are ideal for a variety of health care procedures. Light heads are angle-adjustable for easy positioning. Halux® 50 Lights feature an optically-advanced 50W infared coated halogen-xenon bulb with a 3,000 hour life and 3400K color temperature. Halux® 35/2 Lights offer a combination of flood and spot lighting for a variety of applications. Max™ 35 Lights feature a gooseneck body that provides a 50” reach and the correct 90° positioning to meet physician requirements. MT 20 Lights are an ideal choice for a cost-effective exam light, featuring a 3” compact exam light head and easily-adjustable gooseneck. Lights are 120V. 3 Year Limited Warranty.


Procedure And Exam Light Fixtures
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
WATTS VOLTS LAMP TYPE IMAGE MODEL QTY PRICE
20120V20W MR16 Halogen
WBB238262$350.95
20120V20W MR16 Halogen
WBB238276$397.95
20120V20W MR16 Halogen
WBB238301$512.00
35120V35W MR16 Halogen
WBB238284$438.95
35120V35W MR16 Halogen
WBB238298$481.95
35120V35W MR16 Halogen
WBB238299$505.00
35120V35W MR16 Halogen
WBB238300$505.00
50120V50W MR16 Halogen
WBB238271$388.95
50120V50W MR16 Halogen
WBB238272$388.95
50120V50W MR16 Halogen
WBB238282$438.95
50120V50W MR16 Halogen
WBB238283$438.95
50120V50W MR16 Halogen
WBB238288$456.95
50120V50W MR16 Halogen
WBB238293$456.95
50120V50W MR16 Halogen
WBB238296$481.95
50120V50W MR16 Halogen
WBB238297$481.95
50120V50W MR16 Halogen
WBB238303$570.00
50120V50W MR16 Halogen
WBB238305$618.00
50120V50W MR16 Halogen
WBB238306$677.00
70120V2 x 35W MR16 Halogen
WBB238269$384.95
70120V2 x 35W MR16 Halogen
WBB238270$384.95
70120V2 x 35W MR16 Halogen
WBB238287$452.95
70120V2 x 35W MR16 Halogen
WBB238294$452.95
70120V2 x 35W MR16 Halogen
WBB238302$564.00

Add Items To Cart

 May We Suggest
Waldmann D68-727-000 Halux® 50 Bulb Waldmann D68-730-000 MAX™ Exam35 Bulb Waldmann D68-742-000 MT20 Bulb Waldmann 950-900-212 Halux® 35/10° and Halux 35/38° Bulbs Sets
Waldmann D68-727-000 Halux® 50 Bulb Waldmann D68-730-000 MAX™ Exam35 Bulb Waldmann D68-742-000 MT20 Bulb Waldmann 950-900-212 Halux® 35/10° and Halux 35/38° Bulbs Sets
Halux® 50 Bulb MAX™ Exam35 Bulb MT20 Bulb Halux® 35/10° and Halux 35/38° Bulbs Sets
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
Add to Cart
Qty: 
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
(76)