Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Ceiling Mounts (33)
Remove
Peerless® - Ceiling Mounts
Remove
Narrow Your Results By:
Our Price
Under $73.00 (6)
$76.00 - $80.00 (6)
$83.00 - $84.00 (3)
$91.00 - $92.00 (3)
$131.00 - $146.00 (4)
$160.00 - $175.00 (4)
$256.00 - $280.00 (2)
Over $282.00 (2)





Peerless® - Ceiling Mounts
Peerless® - Ceiling Mounts Peerless® Ceiling Mounts Are Ideal Are Ideal TV Viewing Solutions For Schools, Large Institutions And Health Care Facilities.

Peerless® Ceiling Mounts are made of heavy duty steel for long lasting durability. ImageLock™ technology provides precision gear alignment and secure installation. Adjustable height and full 360° swivel-mount action for optimum viewing angle. Various sizes/styles accommodate LCD screen sizes from 18" to 60" and weight capacity up to 200 lbs. Built-in cable management helps conceal wires and cables. Ceiling plate can be installed in structural or wood joist ceilings. Colors are Black and Silver . Styles and dimensions vary.


Peerless® - Ceiling Mounts
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" H" LCD SIZE WT. CAPACITY IMAGE MODEL QTY PRICE
5319-3/8 - 32-3/818 - 30"40 lbs
WBB362483$131.95
5319-3/8 - 32-3/818 - 30"40 lbs
WBB362390$131.95
5336-13/16 - 49-13/1636 - 48"40 lbs
WBB362484$145.95
5336-13/16 - 49-13/1636 - 48"40 lbs
WBB362591$145.95
6-5/166-5/1637-3/4 - 50-3/413 - 29"40 lbs
WBB362506$174.95
6-5/166-5/1620-1/4 - 33-1/418 - 30"40 lbs
WBB362482$160.95
6-5/166-5/1620-1/4 - 33-1/418 - 30"40 lbs
WBB362481$160.95
6-5/166-5/1637-3/4 - 50-3/436 - 48"40 lbs
WBB362590$174.95
6-1/26-1/213-13/16 - 21-7/815" - 24"50 lbs
WBB362544$72.95
6-1/26-1/220-1/4 - 34-1/815" - 24"50 lbs
WBB362626$79.95
6-1/26-1/213-13/16 - 21-7/815" - 24"50 lbs
WBB362625$72.95
6-1/26-1/29-13/16 - 13-7/815" - 37"80 lbs
WBB362486$76.95
6-1/26-1/29-13/16 - 13-7/815" - 37"80 lbs
WBB362485$76.95
6-1/26-1/29-13/16 - 13-7/815" - 24"50 lbs
WBB362620$64.95
6-1/26-1/29-13/16 - 13-7/815" - 24"50 lbs
WBB362619$64.95
6-1/26-1/220-1/4 - 34-1/815" - 24"50 lbs
WBB362598$79.95
6-1/26-1/220-1/4 - 3415" - 37"80 lbs
WBB362885$91.95
6-1/26-1/220-1/4 - 34-1/815" - 24"50 lbs
WBB362599$79.95
6-1/26-1/213-13/16 - 21-7/815" - 37"80 lbs
WBB362884$83.95
6-1/26-1/220-1/4 - 3415" - 37"80 lbs
WBB362886$91.95
6-1/26-1/29-13/16 - 13-7/815" - 37"80 lbs
WBB362593$76.95
6-1/26-1/29-13/16 - 13-7/815" - 24"50 lbs
WBB362542$64.95
6-1/26-1/213-13/16 - 21-7/815" - 24"50 lbs
WBB362543$72.95
6-1/26-1/220-1/4 - 3415" - 37"80 lbs
WBB362890$91.95
6-1/26-1/213-13/16 - 21-7/815" - 37"80 lbs
WBB362863$83.95
6-1/26-1/213-13/16 - 21-7/815" - 37"80 lbs
WBB362864$83.95
27-5/83-15/1639-11/1632" - 50"125 lbs
WBB362896$294.95
27-5/83-15/1638-7/832" - 50"125 lbs
WBB362895$279.95
30-3/44-3/842-3/832" - 65"200 lbs
WBB362898$282.95
30-3/44-3/841-1/232" - 65"200 lbs
WBB362920$256.95
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
(76)