Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,694 Items)
Sub Category
Pipe Hangers (346)
Remove
Split Ring Extension Hangers
Remove
Narrow Your Results By:
Our Price
Under $60.00 (2)
$60.00 - $65.00 (4)
$65.00 - $70.00 (26)
$70.00 - $75.00 (6)
$85.00 - $90.00 (1)
$107.00 - $108.00 (1)
Over $119.00 (1)





Split Ring Extension Hangers
Split Ring Extension Hangers HINGE S/RING bt COP 2"

COPPER TUBING SPLIT RING EXTENSION HANGER, HINGE DESIGN - Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically. Copper epoxy coated (COPPER-GARD). COPPERGARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.


Split Ring Extension Hangers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MATERIAL PIPE SIZE PIPE OD SET SCREW MAX LOAD LBS. IMAGE MODEL QTY PRICE
Malleable Iron1/20.8410-24180
WBB359847 $0.83
Malleable Iron3/80.67510-24180
WBB359846 $0.84
Malleable Iron3/41.0510-24180
WBB359848 $0.85
Malleable Iron11.31510-24180
WBB359849 $0.88
Malleable Iron1-1/41.6610-24180
WBB359850 $1.14
Malleable Iron1-1/21.910-24180
WBB359851 $1.30
Malleable Iron22.37510-24180
WBB359852 $1.51
Malleable Iron2-1/22.8751/4300
WBB359853 $4.05
Malleable Iron33.51/4300
WBB359854 $5.70
Malleable Iron44.51/4300
WBB359855 $7.20
Malleable Iron - Copper Epoxy Coated1/20.62510-24180
WBB359890 $0.78
Malleable Iron - Copper Epoxy Coated3/40.87510-24180
WBB359891 $0.81
Malleable Iron - Copper Epoxy Coated3/80.510-24180
WBB359889 $0.84
Malleable Iron - Copper Epoxy Coated11.12510-24180
WBB359892 $0.86
Malleable Iron - Copper Epoxy Coated1-1/41.37510-24180
WBB359893 $0.97
Malleable Iron - Copper Epoxy Coated1-1/21.62510-24180
WBB359894 $1.16
Malleable Iron - Copper Epoxy Coated22.12510-24180
WBB359531 $1.36
Malleable Iron - Copper Epoxy Coated2-1/22.6251/4 - 20300
WBB359532 $3.78
Malleable Iron - Copper Epoxy Coated33.1251/4 - 20300
WBB359533 $4.60
Malleable Iron - Copper Epoxy Coated44.1251/4 - 20300
WBB359534 $6.60
Malleable Iron - Galvanized3/80.67510-24180
WBB359856 $0.95
Malleable Iron - Galvanized1/20.8410-24180
WBB359885 $0.96
Malleable Iron - Galvanized3/41.0510-24180
WBB359880 $1.01
Malleable Iron - Galvanized11.31510-24180
WBB359881 $1.03
Malleable Iron - Galvanized1-1/41.6610-24180
WBB359882 $1.22
Malleable Iron - Galvanized1-1/21.910-24180
WBB359883 $1.45
Malleable Iron - Galvanized22.37510-24180
WBB359884 $1.72
Malleable Iron - Galvanized2-1/22.8751/4300
WBB359886 $5.10
Malleable Iron - Galvanized33.51/4300
WBB359887 $6.10
Malleable Iron - Galvanized44.51/4300
WBB359888 $8.00
Stainless Steel3/80.67510-24180
WBB359535 $6.60
Stainless Steel1/20.8410-24180
WBB359536 $6.80
Stainless Steel3/41.0510-24180
WBB359537 $7.20
Stainless Steel11.31510-24180
WBB359538 $8.10
Stainless Steel1-1/41.6610-24180
WBB359539 $9.10
Stainless Steel1-1/21.910-24180
WBB359540 $10.75
Stainless Steel22.37510-24180
WBB359541 $21.75
Stainless Steel2-1/22.8751/4300
WBB359542 $32.95
Stainless Steel33.51/4300
WBB359543 $53.95
Stainless Steel44.51/4300
WBB359567 $59.95
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
(76)