SMC® Connectors

SMC® Connectors

SMC® Connectors Are Designed To Work With FEP, PFA, Nylon, Soft Nylon And Polyurethane Tubing For Various Hydraulic And Pneumatic Applications.

SMC® Connectors are made of brass, electroless nickel-plated brass or stainless steel for long lasting durability. Features NBR rubber material with fluorine coating for superior performance. Special profile seal allows wide range of pressures from low vacuum up to a pressure of 1MPa for enhanced versatility. One-touch release collar releases both the chuck and collet to provide a low disconnection force for easy removal of tubing. Available in both metric and inch measurements. Tubing O.D. and connection threads vary per model.


TUBING O.D.
RELEASE BUTTON COLOR
COMPARE TUBING CONNECTION RELEASE BUTTON MANUFACTURERS
DESCRIPTION O.D. THREAD COLOR PART# IMAGE MODEL QTY PRICE