SMC® Crosses

SMC® Crosses

SMC® Crosses Are Designed To Work With FEP, PFA, Nylon, Soft Nylon And Polyurethane Tubing For Various Hydraulic And Pneumatic Applications.

SMC® Crosses are made of electroless nickel-plated brass for long lasting durability. Features NBR rubber material with fluorine coating for superior performance. Special profile seal allows wide range of pressures from low vacuum up to a pressure of 1MPa for enhanced versatility. One-touch release collar releases both the chuck and collet to provide a low disconnection force for easy removal of tubing. Tubing O.D. is 4mm, 8mm, 12 mm or 1/4 inch.


TUBING O.D.
COMPARE
TUBING MANUFACTURERS
DESCRIPTION O.D. PART# IMAGE MODEL QTY PRICE