Alpha Fittings Elbows

Alpha Fittings Elbows

Alpha Fittings Elbows Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Elbows are made of nickel-plated brass, stainless steel or composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Styles are Elbow, Female Elbow, Plug-In Elbow, Swivel Elbow or Swivel Male Elbow. Thread and tube sizes vary per model. Package quantity is 1, 3 or 5.


DESCRIPTION
  • DESCRIPTION
BODY
  • BODY
THREAD SIZE
  • THREAD SIZE
TUBE SIZE
  • TUBE SIZE
COMPARE MANUFACTURERS
DESCRIPTION BODY THREAD SIZE TUBE SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.37.159:68