Alpha Fittings Flow Control Valves

Alpha Fittings Flow Control Valves

Alpha Fittings Flow Control Valves Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Flow Control Valves are made of nickel-plated brass or composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Styles are Inline, Swift-Fit of UNF. Adjustment types are Knob or Screw. Thread and tube sizes vary per model. Package quantity is 1.


STYLE
  • STYLE
THREAD SIZE
  • THREAD SIZE
TUBE SIZE
  • TUBE SIZE
ADJUSTMENT TYPE
  • ADJUSTMENT TYPE
COMPARE MANUFACTURERS
STYLE THREAD SIZE TUBE SIZE ADJUSTMENT TYPE PART # IMAGE MODEL QTY PRICE