Alpha Fittings Hex Pipe Nipples

Alpha Fittings Hex Pipe Nipples

Alpha Fittings Hex Pipe Nipples Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Hex Pipe Nipples are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Thread sizes are 1/8, 1/4, 3/8 or 1/2 inch. Package quantities are 3 or 5.


COMPARE MANUFACTURERS
THREAD SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:25