Parker Push-Lok Hose Fittings

Parker Push-Lok Hose Fittings

Parker Male Inverted SAE 45° - Swivel - 45° Elbow Fittings Are Used For Plumbing, Heating And Mechanical Applications.

Male Inverted SAE 45° - Swivel - 45° Elbow Fittings are made of heavy duty steel for long lasting durability. Fittings feature Color Coding for quick installation and organization Fittings are available in 5/8x18 thread size with Hose ID of 3/8". Male Inverted SAE 45° - Swivel - 90° Elbow also available


COMPARE
TYPE HOSE ID" THREAD MATERIAL MFG. PART # IMAGE MODEL QTY PRICE