Alpha Fittings Needle Valves

Alpha Fittings Needle Valves

Alpha Fittings Needle Valves Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Needle Valves are made of nickel-plated brass or composite for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Inch or metric available. Types are Inline Check Valve, Inline Needle Valve or Needle Valve. Adjustment types are Knob or Screw. Thread and tube sizes vary per model. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
THREAD SIZE
  • THREAD SIZE
TUBE SIZE
  • TUBE SIZE
ADJUSTMENT TYPE
  • ADJUSTMENT TYPE
COMPARE MANUFACTURERS
DESCRIPTION THREAD SIZE TUBE SIZE ADJUSTMENT TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.186.20:26