Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SMC® Plug-In Connectors

SMC® Plug-In Connectors

SMC® Plug-In Connectors Are Designed To Work With FEP, PFA, Nylon, Soft Nylon And Polyurethane Tubing For Various Hydraulic And Pneumatic Applications.

SMC® Plug-In Connectors made of brass, electroless nickel-plated brass or stainless steel for long lasting durability. Features NBR rubber material with fluorine coating for superior performance. Special profile seal allows wide range of pressures from low vacuum up to a pressure of 1MPa for enhanced versatility. One-touch release collar releases both the chuck and collet to provide a low disconnection force for easy removal of tubing. Types are Plug-In Reducer, Plug-In Elbow, Extended Plug-In Elbow or Plug-In Y. Available in both metric and inch measurements. Tubing O.D. and fitting size vary per model.


TUBING O.D.
FITTING SIZE DIA.
RELEASE BUTTON COLOR
COMPARE
TUBING FITTING SIZE RELEASE BUTTON MANUFACTURERS
DESCRIPTION O.D. DIA. COLOR PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.