Alpha Fittings Plugs

Alpha Fittings Plugs

Alpha Fittings Plugs Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Plugs are made of nickel-plated brass, nylon or composite for long lasting durability. Features corrosion-resistant construction for superior performance. Male or female connections provide greater versatility. Styles are Plug, ARO Plug, Plug-In Tee or TruFlate Plug. Thread is NPTF. Tube size ranges from 1/8" - 8mm. Dimensions vary per model. Package quantities vary.


DESCRIPTION
  • DESCRIPTION
BODY
  • BODY
THREAD
  • THREAD
TUBE SIZE
  • TUBE SIZE
COMPARE MANUFACTURERS
DESCRIPTION BODY THREAD TUBE SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.166.68:25