Alpha Fittings Reducers

Alpha Fittings Reducers

Alpha Fittings Reducers Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Reducers are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Types are Push-To-Connect Reducer, Quick Exhaust Valve or Reducer. Threads are Universal or NPTF. Tube and stem sizes vary per model. Package quantities are 1, 3 or 5.


DESCRIPTION
  • DESCRIPTION
BODY
  • BODY
THREAD
  • THREAD
TUBE SIZE
  • TUBE SIZE
STEM SIZE
  • STEM SIZE
COMPARE MANUFACTURERS
DESCRIPTION BODY THREAD TUBE SIZE STEM SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.105.39:25