Alpha Fittings Straight Female Connectors

Alpha Fittings Straight Female Connectors

Alpha Fittings Straight Female Connectors Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Straight Female Connectors are made of nickel-plated brass for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Inch or metric available. Styles are BSPP, Swift-Fit or UNF. Thread and tube sizes vary per model. Package quantity is 5.


STYLE
  • STYLE
THREAD SIZE
  • THREAD SIZE
TUBE SIZE
  • TUBE SIZE
COMPARE MANUFACTURERS
STYLE THREAD SIZE TUBE SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.97.122:68