Alpha Fittings Straight Male Connectors

Alpha Fittings Straight Male Connectors

Alpha Fittings Straight Male Connectors Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Straight Male Connectors are made of nickel-plated brass or stainless steel for long lasting durability. Features a corrosion-resistant construction for superior performance. Reusable for added versatility. Quick connect and disconnect for easy installation. Inch or metric available. Styles are Swift-Fit, UNF or BSPT. Thread and tube sizes vary per model. Package quantities are 1, 3 or 5.


DESCRIPTION
  • DESCRIPTION
STYLE
  • STYLE
BODY
  • BODY
THREAD SIZE
  • THREAD SIZE
TUBE SIZE
  • TUBE SIZE
COMPARE MANUFACTURERS
DESCRIPTION STYLE BODY THREAD SIZE TUBE SIZE PART # IMAGE MODEL QTY PRICE