Alpha Fittings Tube Fitting Kits

Alpha Fittings Tube Fitting Kits

Alpha Fittings Tube Fitting Kits Are Designed For A Variety Of Compressed Air Applications.

Alpha Fittings Tube Fitting Kits are made of nickel-plated brass for long lasting durability. Features an assortment of push-to-connect fittings with Swift-Fit universal connections for enhanced versatility. Packed in a lightweight metal drawer with handle for easy portability. Will not strip threads on fitting or component for greater reliability. Includes straights, tees, elbows and unions. Maximum pressure is 190 PSI. Temperature range is 0-200°F. Fitting sizes are metric or inch. Kits are available with 36, 60 or 78 fittings.


COMPARE MANUFACTURERS
DESCRIPTION FITTING SIZE INCLUDES PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.205.242:25