Exair Compressed Air Hoses

Exair Compressed Air Hoses

EXAIR's Compressed Air Hoses are made of reinforced synthetic rubber to assure long life and protection against ozone, weathering, temperatures up to 158°F (70°C). IncludesNPT male brass fitting on each end. Hose lengths are 10', 20', 30', 40', and 50'.


L'
  • L'
SIZE"
  • SIZE"
I.D."
  • I.D."
FLOW DIA."
  • FLOW DIA."
COMPARE FITTING HOSE NOMINAL MANUFACTURERS
BRAND L' SIZE" I.D." FLOW DIA." PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.154:24