Parker Push-Lok Black Fiber Cover  Multi-Purpose Hoses

Parker Push-Lok Black Fiber Cover Multi-Purpose Hoses

Parker Push-Lok Black Fiber Cover Multi-Purpose Hoses Are Used For Heating And Mechanical Applications.

Push-Lok Black Fiber Cover Multi-Purpose Hoses are made of heavy duty synthetic rubber for long lasting durability. Hoses feature 350 PSI Pressure Threshold, Synthetic Rubber Cover, Fiber Braid Reinforcement and One Fiber Braid Hoses can be used for Air, Water, Oil, Antifreeze Solutions, Pneumatic and Petroleum Base Hydraulic fluids Hoses available in 50ft Lengths with 1/4" ID and 0.5" OD, 3/8" ID and 0.63" OD, 1/2" ID and 0.78" OD, 5/8" ID and 1.03" OD or 3/4" ID and 1.03" OD Hoses have temperature ranges of Air: 158° F, Water: 185° F and Oil: -40° F to +212° F


COMPARE
HOSE ID" HOSE OD" LENGTH PRESSURE RANGE HOSE COLOR MIN BEND RADIUS PART # IMAGE MODEL QTY PRICE