Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pneumatic & Hydraulic Hoses & Connectors


(1,781 Items)
Sub Category
Pneumatic Hoses (85)
Remove
Parker Push-Lok High Temperature Multi-Purpose Hoses
Remove
Narrow Your Results By:
Hose ID Inches
1/2 (1)
1/4 (1)
3/4 (1)
3/8 (1)
5/8 (1)
Hose OD Inches
0.5 (1)
0.63 (1)
0.78 (1)
0.91 (1)
1.03 (1)
Our Price
Under $4.00 (1)
$4.00 - $5.00 (2)
$8.00 - $9.00 (1)
Over $9.00 (1)





Parker Push-Lok High Temperature Multi-Purpose Hoses
Parker Push-Lok High Temperature  Multi-Purpose Hoses Parker Push-Lok High Temperature Multi-Purpose Hoses Are Ideal For Plumbing, Heating And Mechanical Applications.

Push-Lok High Temperature Multi-Purpose Hoses are made of heavy duty materials for long lasting durability. Hoses feature 400 PSI Pressure Threshold, Blue Neoprene or PKR Cover, MSHA Accepted Reinforcement and One Fiber Braid Hoses can be used for Air, Petroleum Base Hydraulic Fluid, Lubricating Oil and Antifreeze Solutions Hoses available in 50ft Lengths with 1/4" ID and 0.5" OD, 3/8" ID and 0.63" OD, 1/2" ID and 0.78" OD, 5/8" ID and 0.91" OD or 3/4" ID and 1.03" OD Hoses have temperature ranges of Air: 212° F, Water: 185° F and Oil: -55° F to +302° F


Parker Push-Lok High Temperature Multi-Purpose Hoses
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HOSE ID" HOSE OD" LENGTH PRESSURE MIN BEND RADIUS HOSE COLOR PART # IMAGE MODEL QTY PRICE
1/40.51 ft400 psi2-1/2Blue836-4
WBB603769$3.96
3/80.631 ft400 psi3Blue836-6
WBB603770$4.27
1/20.781 ft400 psi4Blue836-8
WBB603771$4.82
5/80.911 ft350 psi5Blue836-10
WBB603898$8.00
3/41.031 ft300 psi6Blue836-12
WBB603899$9.90
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
(84)