Cejn® ISO 16028 Flat Face Hydraulic Quick Connects

Cejn® ISO 16028 Flat Face Hydraulic Quick Connects

Cejn® ISO 16028 Flat Face Hydraulic Quick Connects Couplings

Cejn® Hydraulic Flat-Face quick-connect coupling are manufactured according to and exceeding the ISO 16028 Standard for low and medium pressure hydraulic applications. The Flat-Face design minimizes spillage during connection and disconnection. Cejn® couplings require only one hand for operation, making connection and disconnection fast and easy.


DESCRIPTION
  • DESCRIPTION
SERIES
  • SERIES
SIZE "
  • SIZE "
TYPE
  • TYPE
COMPARE BODY CONNECTION MANUFACTURERS
DESCRIPTION SERIES SIZE " TYPE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.96.239:46