Cejn Connectors

Cejn Connectors

Cejn Series 550 Connectors Are Used For Use In Multiple Connection Points, Manifold Applications And Other Low Connection Force Applications.

550 Connectors are made of Zinc Plated Steel/Brass for long lasting durability. Smaller size generates higher flows. Extremely low noise upon disconnection. Vented safety version is disconnected in two stages to vent coupling and minimize risk of sudden component separation. Easy to connect. Complies with ISO standard 4414 and EN 983. Min burst pressure ranges from 580 PSI - 2030 PSI. CFM ranges from 3-137.7. Available in a variety of configurations.


COMPARE
CFM CON. CONFIGURATION MIN BURST PRESSURE MAX PSI MFG PART # IMAGE MODEL QTY PRICE