Parker Female Couplers

Parker Female Couplers

Parker Female Couplers Are Used For A Variety Of Connecting Applications.

Parker Female Couplers are made of brass and steel for long lasting durability. Provides high flow valving, locking balls and valve springs. Many styles allow for easy one hand connection. Available in a variety of styles, thread sizes and temperature ranges to suit job requirements. Rated pressures are 150 PSI, 175 PSI and 300 PSI. Package quantity is 1.


RATED PRESSURE
THREAD SIZE
COMPARE
DESCRIPTION RATED PRESSURE THREAD SIZE MFG. PART NUMBER IMAGE MODEL QTY PRICE