Product May Vary From Image

6" Type 732.26 100INH2Od Gauge - 1/4" Female NPTx2 TBM Powder Aluminum

6" Type 732.26 100INH2Od Gauge - 1/4" Female NPTx2 TBM Powder Aluminum

Item #: WBB234497

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-4 $1,613.00 ea.
5+ $1,506.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Wika 6 Type 732.26 100 INH2Od Gauge - 1/4 Female NPTx2 TBM Powder Aluminum

This opposed membrane/liquid-filled sensor element differential pressure gauge is for applications requiring low differential/medium static process pressures. The 732.26 is typically used for a variety of industrial uses, including cryogenic gases and/or corrosive environments in liquid or gaseous media.

Specifications:
  • Connection Location: Top / Bottom Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Powder Aluminum
  • Case Filling: Splash Resistant
  • Window Type: Standard
  • Window Construction: Acrylic

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONAdjustable Black Aluminum
    • CONNECTION SIZE1/4" FEMALE NPT x 2
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • FILLABLEGas or Liquid
    • WINDOW TYPEStandard
    • CONNECTION LOCATIONTop / Bottom Mount
    • DIAL CONSTRUCTIONWhite Aluminum with Black Lettering
    • FACTORY FILLINGNone
    • ACCURACY1 Percent
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONPowder Aluminum
    • GAUGE SIZE INCHES6
    • MANUFACTURER PART NUMBER4374246
    • TYPE732.26
    • WINDOW CONSTRUCTIONAcrylic
    • RANGE100 INH2Od

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!