Wika® Black ABS Center Back Mount Commercial Gauges

Wika® Black ABS Center Back Mount Commercial Gauges

Wika® Black ABS Center Back Mount Commercial Gauges Are Used For Regulators, Medical, Compressors, Pumps And Other Tough Applications.

Commercial gauges feature an industry-recognized ASME 3/2/3% of span accuracy. Center back mount connection. Wetted parts are made from a brass copper alloy. ABS plastic case provides impact resistance. Removable snap-off polycarbonate window. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 1-1/2”, and 2-1/2”. Connections are 1/8” NPT or 1/4” NPT. Compatible with US gauges 1370, P-500 and P-562K.


GAUGE SIZE"
  • GAUGE SIZE"
CONNECTION
  • CONNECTION
COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE