Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Gauges


(3,253 Items)
Sub Category
General Purpose Gauges (576)
Remove
Wika® Polished Brass Commercial Gauges
Remove
Narrow Your Results By:
Our Price
Under $21.00 (8)
$22.00 - $23.00 (8)
$23.00 - $24.00 (1)
$24.00 - $25.00 (3)
Over $25.00 (1)





Wika® Polished Brass Commercial Gauges
Wika® Polished Brass Commercial Gauges Wika® Polished Brass Commercial Gauges Are Ideal For Use With Compressors, Hydraulic And Pneumatic Systems, And More.

Brass commercial gauges feature lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides impact resistance. Removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. 2-1/2” gauge size. 1/4” NPT. Compatible with US Gauges 1370, P-500 and P-505.


Wika® Polished Brass Commercial Gauges
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
111.102-1/21/4" NPT30 INHG / 30 PSI/KPA8736006
WBB232024$22.50
111.102-1/21/4" NPT160 PSI/KPA8736251
WBB232162$20.75
111.102-1/21/4" NPT1,000 PSI/KPA8738548
WBB232374$24.50
111.102-1/21/4" NPT60 PSI/KPA8736235
WBB232161$20.75
111.102-1/21/4" NPT800 PSI/KPA8736308
WBB232029$23.25
111.102-1/21/4" NPT30 PSI/KPA8736227
WBB232160$20.75
111.102-1/21/4" NPT200 PSI/KPA8736260
WBB232227$20.75
111.102-1/21/4" NPT30 INHG / 15 PSI/KPA8735999
WBB232023$22.50
111.102-1/21/4" NPT30 INHG/KPA VAC8735980
WBB232022$22.50
111.102-1/21/4" NPT300 PSI/KPA8736278
WBB232228$20.75
111.102-1/21/4" NPT2,000 PSI/KPA8736472
WBB232042$24.50
111.102-1/21/4" NPT3,000 PSI/KPA8736480
WBB232043$24.50
111.102-1/21/4" NPT5,000 PSI/KPA8736499
WBB232044$25.95
111.102-1/21/4" NPT600 PSI/KPA8736294
WBB232243$20.75
111.102-1/21/4" NPT400 PSI/KPA8736286
WBB232242$20.75
111.102-1/21/4" NPT30 INHG / 15 PSI/KPA8736014
WBB232089$22.50
111.102-1/21/4" NPT30 INHG / 160 PSI/KPA8736022
WBB232090$22.50
111.102-1/21/4" NPT30 INHG / 200 PSI/KPA8736030
WBB232091$22.50
111.102-1/21/4" NPT15 PSI/KPA8736219
WBB232159$20.75
111.102-1/21/4" NPT30 INHG / 60 PSI/KPA8736049
WBB232092$22.50
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
(80)