Wika® Stainless Steel Commercial Contractor’s Gauges

Wika® Stainless Steel Commercial Contractor’s Gauges

Wika® 4.5" Stainless Steel Contractor's Gauges Are Specifically Designed For The HVAC Market As A Contractor's Gauge.

Wika® 4.5" Stainless Steel Contractor's Gauges are used for use in static applications. Wetted parts are made from a brass copper alloy. Stainless steel case and white aluminum dial provide durability and strength. Has a lower mount 1/4" NPT connection and a removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. Available in various ranges.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.127.107:62