Wika® Pocan® Process Gauges With Safety Case

Wika® Pocan® Process Gauges With Safety Case

Wika® Pocan® Process Gauges With Safety Cases Are Used For Chemical And Petroleum Processing Industries.

Gauges are built to withstand vibration, corrosives and a wide range of temperature extremes. Case is made with Pocan® (fiberglass reinforced thermoplastic). Lower mount connection. Threaded ring acrylic window is removable. White aluminum dial and black aluminum adjustable pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. 4-1/2” gauge size. Available connections are 1/2” NPT or 1/4” NPT.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.117.47:25