Perma-Cal Industries ABS Plastic Test Gauges W/ Stainless Steel Connections

Perma-Cal Industries ABS Plastic Test Gauges W/ Stainless Steel Connections

Perma-Cal Industries ABS Plastic Test Gauges W/ Stainless Steel Connections Are Used For Applications Including Industrial, Chemical, Energy, And More.

Perma-Cal Industries ABS plastic test gauges w/ stainless steel connections are made of high quality materials for long lasting durability and dependability. Gauges accommodate vibration, shock, pulsation, overpressure, and more. Units feature one moving part with no required liquid fill for unit reliability. Devices withstand overpressure without calibration issues and are internally dampened to eliminate pointer flutter. Includes low volume elastic element, rear blowout features, and solid front case for safety. Ambient operating temperature is -65°F to 190°F. Dimensions vary per model.


COMPARE
MFG PART # BEZEL CONSTRUCTION DIAL CONSTRUCTION POINTER CONSTRUCTION ACCURACY WINDOW CONSTRUCTION AMBIENT OP TEMP IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.132.10:46