Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Gauges


(3,253 Items)
Sub Category
Test Gauges (93)
Remove
Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero
Remove
Narrow Your Results By:
Our Price
Under $1,180.00 (4)
$1,180.00 - $1,185.00 (4)
$1,225.00 - $1,230.00 (1)
$1,245.00 - $1,250.00 (2)
$1,270.00 - $1,275.00 (1)
$1,345.00 - $1,350.00 (7)
$1,355.00 - $1,360.00 (1)
Over $1,530.00 (2)





Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero
Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero Are Ideal For Applications Requiring High Precision And Reliability In Measuring Pressure.

Gauges feature a dark gray cast aluminum case with hammered finish. Green tinted acrylic window is non-reflecting. Bourdon tube is made of Ni-Span C® for superior temperature stability in all pressure ranges above 0-10 psi. White aluminum dial features mirrored band and zero adjustment. Black aluminum pointer features knife edge to reduce parallax error. 1/4" Female NPT connection made from 316 stainless steel. Gauges measure 10”.


Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
342.11101/4" FEMALE NPT30 INHG / 150 PSI8988927
WBB234129$1,345.00
342.11101/4" FEMALE NPT800 PSI8988854
WBB234128$1,179.00
342.11101/4" FEMALE NPT20,000 PSI9329005
WBB234130$1,531.00
342.11101/4" FEMALE NPT400 PSI9328890
WBB234374 *$1,127.00
342.11101/4" FEMALE NPT600 PSI9328904
WBB234375 *$1,183.00
342.11101/4" FEMALE NPT15 PSI9328823
WBB234226 *$1,349.00
342.11101/4" FEMALE NPT300 PSI9328882
WBB234373$1,179.00
342.11101/4" FEMALE NPT30 PSI9328831
WBB234290 *$1,349.00
342.11101/4" FEMALE NPT60 PSI9328840
WBB234291$1,179.00
342.11101/4" FEMALE NPT100 PSI9328858
WBB234292 *$1,183.00
342.11101/4" FEMALE NPT160 PSI9328866
WBB234293 *$1,183.00
342.11101/4" FEMALE NPT3,000 PSI9328955
WBB234113$1,246.00
342.11101/4" FEMALE NPT15,000 PSI9328998
WBB234114$1,531.00
342.11101/4" FEMALE NPT60 PSI8988986
WBB234144$1,270.00
342.11101/4" FEMALE NPT1,000 PSI9328920
WBB234391 *$1,225.00
342.11101/4" FEMALE NPT30 INHG / 30 PSIG9328777
WBB234210 *$1,349.00
342.11101/4" FEMALE NPT30 INHG / 100 PSI9328793
WBB234211 *$1,349.00
342.11101/4" FEMALE NPT30 INHG VAC9328750
WBB234208$1,345.00
342.11101/4" FEMALE NPT30 INHG / 15 PSI9328769
WBB234209$1,345.00
342.11101/4" FEMALE NPT200 PSI9328874
WBB234309 *$1,183.00
342.11101/4" FEMALE NPT2,000 PSI9328947
WBB234392 *$1,249.00
342.11101/4" FEMALE NPT300 INH2O8590931
WBB234127$1,359.00
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
(84)